Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100048
Zoro # G311131223
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Green Environmental Properties Halogen Free
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100048
- Zoro # G311131223
- UPC # 0841007103673
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Green Environmental Properties | Halogen Free |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 24 w/3" Score (0323237)
- AMERICAN FILTER CO 4 H, 6 PK (Lt1000pc-AFC-RF-L7-6-93093)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068448)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068448)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100058)
- ARMACELL 1-1/2" Ips X 1-1/2" Armaflex Pipe Insul. 24/Ctn (APT11015)
- K-Flex Usa Pipe Insulation