Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN068358
Zoro # G111131171
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Installation Style Unslit
- Tube Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068358
- Zoro # G111131171
- UPC # 0841007103598
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 3/4 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- KOHLER Artifacts Pull-Down W/Response (29709-BL)
- LEGEND VALVE 1/4 PUSH x MPT STRAIGHT TURN-N (465-075)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-2)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100158)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048138)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068278)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- K-Flex Usa Pipe Insulation