Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN068258
Zoro # G111131133
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Green Environmental Properties Halogen Free
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068258
- Zoro # G111131133
- UPC # 0841007103550
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Pipe Insulation Tube |
Green Environmental Properties | Halogen Free |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 5/8 in, Wall Thickness 3/4 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Adapter (225-002JKABCP)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- KOHLER Strainer Plate Round (1084501-CP)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-77)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068348)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068258)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048200)
- K-FLEX USA Insul-Lock Self Seal 6'L, 1-1/8 Nom. I.D, 1/2 Wall Thickness (6RXL048118)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068100)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 2" Wall (692376)
- K-Flex Usa Pipe & Tubing Insulation