Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN068068
Zoro # G611131152
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Tube Style Unslit
- Green Environmental Properties Halogen Free
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN068068
- Zoro # G611131152
- UPC # 0841007103444
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 3/4 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Tee (FSBT34)
- ZORO SELECT 3/4" FNPT Galvanized Floor Flange (5P968)
- EPC Adapter Male Copper 2 In (30378)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/277 110F)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100318)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068138)
- ARMACELL 3" x 6 ft. Pipe Insulation, 3/4" Wall (DGS30034)
- K-Flex Usa Pipe & Tubing Insulation