Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN048348
Zoro # G611131183
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Installation Style Unslit
- Tube Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN048348
- Zoro # G611131183
- UPC # 0841007103338
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Wrench Basin Steel Jaw 12In (244823L)
- LEGEND VALVE 1" PRESS x 3/4" FNPT NL TEES (450-900P)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- MOEN Chrome Two-Handle Laundry Faucet (40812)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068448)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- K-Flex Usa Pipe & Tubing Insulation