Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN048218
Zoro # G411131154
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Tube Style Unslit
- Installation Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN048218
- Zoro # G411131154
- UPC # 0841007103284
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer (EXT7-SS)
- SANITUBE Solid Clamp End Cap 316L, 1"-1-1/2 (16AMP6-100-150)
- AMERICAN STANDARD Mont TMnt 8ft Gn Wb 1.5Gpm wSpray (6409.171.002)
- HAYWARD FLOW CONTROL 3", socket, PVC, Y Strainer, 150 psi (YS10300S)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048238)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068100)
- K-FLEX USA 2" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068238)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- K-Flex Usa Pipe & Tubing Insulation