Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN048138
Zoro # G711131137
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Tube Style Unslit
- Green Environmental Properties Halogen Free
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN048138
- Zoro # G711131137
- UPC # 0841007103253
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8222 (304031-MO)
- SANI-LAV Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station (54W1)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- K-FLEX USA Rubber Pipe Insulation (6RSR048038)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- K-Flex Usa Pipe Insulation