Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN048048
Zoro # G011131127
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Installation Style Unslit
- Tube Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN048048
- Zoro # G011131127
- UPC # 0841007103185
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 1" (R00320PC)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- SLOAN Piston Kit G1019A Repair Kit Piston Assembly 2.4 Closet (3307134)
- HOMESTEAD 1.25 in. PVC Ball Valve; Schedule 80 (HO155165)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068348)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100158)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068400)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS03410)
- K-Flex Usa Pipe Insulation