Shop All Pipe Supports
This Product is Discontinued
K-Flex Usa
Pipe Support, 1 In Thickness, ID 1 1/8 In (Discontinued)
Mfr # 800-PH-100118
Zoro # G2647723
This Product is Discontinued
Key Features
- Type 1 in Wall Thickness
- Material Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
- Metal Detectable No
- Max. Load (Lb.) 72 lb
- Pipe Size (In.) ID 1 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 800-PH-100118
- Zoro # G2647723
- UPC # 000000122788
- Country of Origin United States
- Category Pipe Supports
Dimensions
Pipe Size (In.) | ID 1 1/8 |
Details
Item | Insulated Pipe Support |
Type | 1 in Wall Thickness |
Material | Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket |
Metal Detectable | No |
Max. Load (Lb.) | 72 lb |
Description
Insulated Pipe Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.