Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
K-Flex Usa
Noise Barrier, 25 ft., 48in.W, Black (Discontinued)
Mfr # 6FSGK150025
Zoro # G0377791
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 48 in
- Length 25 ft
- Material High Mass Elastomeric Rubber
- Color Black
- Standards ASTM E-84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6FSGK150025
- Zoro # G0377791
- Country of Origin Multiple
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 25 ft |
Details
Item | Noise Barrier |
Material | High Mass Elastomeric Rubber |
Color | Black |
Standards | ASTM E-84 |
Thickness | 0.15 in |
Includes | Sheet |
Temp. Range | -40 Degrees to 158 Degrees F |
Description
Noise Barrier, Width 48 in, Length 25 ft, Thickness 0.15 in, Color Black, Material High Mass Elastomeric Rubber, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM E-84, Includes Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.