Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
K-Flex Usa
Noise Absorber, Black, 59in.W, 78 in. (Discontinued)
Mfr # 6FAB15100
Zoro # G3113455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 59 in
- Length 78 in
- Material PVC/NBR
- Noise Reduction Coefficient (NRC) 0.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6FAB15100
- Zoro # G3113455
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 59 in |
Length | 78 in |
Details
Item | Noise Absorber |
Material | PVC/NBR |
Noise Reduction Coefficient (NRC) | 0.75 |
Color | Black |
Standards | FMVSS 302, UL 94-HB |
Thickness | 1 in |
Application | Noise Abatement |
Temp. Range | -40 Degrees to 185 Degrees F |
Coverage | Reduces Up to 14 dBa |
Resistant To | Abrasion |
Description
Noise Absorber, Width 59 in, Length 78 in, Thickness 1 in, Color Black, Noise Reduction Coefficient (NRC) 0.75, Material PVC/NBR, Temp. Range -40 Degrees to 185 Degrees F, Resistant To Abrasion, Coverage Reduces Up to 14 dBa, Standards FMVSS 302, UL 94-HB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.