Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
K-Flex Usa
Noise Absorber, 78in, 59inW, Blk, PK2 (Discontinued)
Mfr # 6FAB15BUN
Zoro # G0461889
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 59 in
- Length 78 in
- Material NBR/PVC Based Elastomeric
- Color Black
- Standards MVSS #302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6FAB15BUN
- Zoro # G0461889
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 59 in |
Length | 78 in |
Details
Item | Noise Absorber |
Material | NBR/PVC Based Elastomeric |
Color | Black |
Standards | MVSS #302 |
Thickness | 19 in |
Includes | Bun |
Temp. Range | -40 Degrees to 185 Degrees F |
Description
Noise Absorber, Width 59 in, Length 78 in, Thickness 19 in, Color Black, Material NBR/PVC Based Elastomeric, Temp. Range -40 Degrees to 185 Degrees F, Standards MVSS #302, Includes Bun, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.