Shop All Pipe Insulation
K-Flex Usa L.L.C.
K-Flex 6RXLO100448 6' Insul-Lock DS Pipe Insulation 4-1/2"ID x 1" Thick W/Overla
Mfr # 6RXLO100448
Zoro # G702695983
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa L.L.C.
- MFR # 6RXLO100448
- Zoro # G702695983
- UPC # 841007117847
- Country of Origin United States
- Category Pipe Insulation
Description
K-FLEX 6RXLO100448 6' INSUL-LOCK DS PIPE INSULATION 4-1/2"ID X 1" THICK W/OVERLAP TAPE INSUL-LOCK® DS (DOUBLESEAL) IS A FLEXIBLE CLOSED-CELL ELASTOMERIC INSULATION TUBE PRODUCT USED TO CONSERVE ENERGY AND PREVENT CONDENSATION ON PIPING APPLICATIONS. IT IS PRE-SLIT WITH A FACTORY-APPLIED PRESSURE SENSITIVE MODIFIED-ACRYLIC ADHESIVE WITH SCRIM REINFORCEMENT ON THE SEAM SURFACE AND A FLEXIBLE PVC OVERLAP TAPE WITH ACRYLIC ADHESIVE FOR DOUBLED SEAM SECURITY. THE SYSTEM REDUCES INSTALLATION TIME AND COSTS, AND ENSURES A STRONG, DURABLE SEAL.THE PRODUCT'S CLOSED-CELL STRUCTURE CREATES EXCEPTIONAL THERMAL PROPERTIES (K-VALUE OF 0.245 AT 75F AND WVT OF 0.03 PERM-IN) THAT PROTECT AGAINST MOISTURE PENETRATION IN APPLICATIONS WITHIN A -70°F TO +220°F TEMPERATURE RANGE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham Elongated 1.28 GPF Chair Height Toilet (3950-0)
- JONES STEPHENS 3/8" OD Gas Connector, Coated with Fitting, 3/8” FIP x 3/8” MIP x 24” (G70120)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8220G009)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 2" Nom. I.D (6RXLO048200)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1-1/8" Nom. I.D (6RXL048118)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 3/8" Wall Thickness, 5/8" Nom. I.D (6RXL038058)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- ARMACELL 3/8" Id X 1" Armaflex Pipe Insul. 180/Ctn (APT03810)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11838)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- K-Flex Usa L.L.C. Pipe Insulation