Shop All Food Service Appliance Parts
K-Flex Usa L.L.C.
InsulTube 6'L, 38 Wall Thickness, 118 Nom ID
Mfr # 6RX038118
Zoro # G402665163
product price: $6.49
/ea
Sold in multiples of 4 for $25.96
$25.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa L.L.C.
- MFR # 6RX038118
- Zoro # G402665163
- UPC # 841007111272
- Country of Origin China
- Category Food Service Appliance Parts
Description
INSUL-TUBE® 6'L, 1-1/8" NOM. I.D, 3/8" WALL THICKNESS INSUL-TUBE® IS USED TO RETARD HEAT GAIN AND PREVENT CONDENSATION OR FROST FORMATION ON REFRIGERANT LINES, COLD WATER PLUMBING, AND CHILLED WATER SYSTEMS. IT ALSO RETARDS HEAT FLOW FOR HOT WATER PLUMBING, LIQUID HEATING, DUAL TEMPERATURE PIPING, AND MANY SOLAR SYSTEMS. DESIGNED FOR THE HVAC AND REFRIGERATION INDUSTRY. INSUL-TUBE® IS NON-POROUS, NON-FIBROUS AND RESISTS MOLD GROWTH. AN EPA REGISTERED ANTIMICROBIAL AGENT IS INCORPORATED INTO THE PRODUCT PROVIDING ADDITIONAL PROTECTION AGAINST MOLD, FUNGAL AND BACTERIAL GROWTH. INSUL-TUBE® PIPE INSULATION IS MADE FROM A UV RESISTANT ELASTOMERIC BLEND. FOR MODERATE UV EXPOSURE, NO ADDITIONAL PROTECTIVE COATING IS NEEDED. HOWEVER, FOR SEVERE UV EXPOSURE (ROOFTOP APPLICATIONS) OR WHERE OPTIMUM PERFORMANCE IS REQUIRED, 374 PROTECTIVE COATING OR APPROVED JACKETING OR CLADDING SHOULD BE USED. SPECIFICATION COMPLIANCE ASTM C 534 TYPE 1 (TUBING) GRADE 1, ASTM D 1056-00-2C1 NEW YORK CITY MEA 186-86-M VOL. IV USDA REQUIREMENTS. UL 94-5V FLAMMABILITY CLASSIFICATION (RECOGNITION NO. E300774) ASTM E 84 2" 25/50-TESTED ACCORDING TO UL 723 AND NFPA 255 COMPLIES WITH REQUIREMENTS OF CAN/ULC S102 03. FMRC APPROVAL GUIDE CHAPTER 14 PIPE INSULATION. NFPA NO. 101 CLASS A RATING. MEETS REQUIREMENTS OF NFPA 90A SECT. 2.3.3 FOR SUPPLEMENTARY MATERIALS FOR AIR DISTRIBUTION SYSTEMS. MEETS REQUIREMENTS OF ASTM C 411 (TEST METHOD FOR HOT SURFACE PERFORMANCE OF HIGH TEMPERATURE THERMAL INSULATION). MEETS REQUIREMENTS OF UL 181 SECTIONS 11.0 AND 16.0 (MOLD GROWTH/AIR EROSION) SOLD IN PACKAGE QUANTITY OF 36, PRICED EACH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Contactor 1 Pole 115 Volt (2006589)
- GRINDMASTER CECILWARE Pb Stop Black Bezel Switch (88057)
- BRADSHAW 20Oz Cera Soup Mug (04164)
- SUPCO Spanner Wrench (TB123B)
- K-FLEX USA L.L.C. Insul-Sheet® Roll S2S 1/2" x 48" x 70' (6RSX048070)
- K-FLEX USA L.L.C. Insul-Tube® 6'L, 3/8" Wall Thickness, 1/2" Nom. I.D (6RX038048)
- FRYMASTER Filter Cone (50 Pk) For - Part# 803-0042 Pk (803-0042)
- MIDDLEBY Blower Motor 115/200-230V, 1/3Hp, 1P (273810023)
- HOBART Thermostat Sa, 3/16 X 10, 36 (344635-00001)
- HENNY PENNY Air Inlet Filter (16.01.662)
- HENNY PENNY Warmer Element Assy 120V 1000W 4" X 6" (51279)
- K-Flex Usa L.L.C. Food Service Appliance Parts