Shop All Food Service Appliance Parts
K-Flex Usa L.L.C.
Insul-Sheet® Roll S2S 1/2" x 48" x 70'
Mfr # 6RSX048070
Zoro # G702569116
product price: $1,836.99
/ea
Free Shipping & Returns
$1,836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa L.L.C.
- MFR # 6RSX048070
- Zoro # G702569116
- UPC # 841007108050
- Country of Origin China
- Category Food Service Appliance Parts
Description
INSUL-SHEET® ROLL S2S 1/2" X 48" X 70' INSUL-SHEET® INSULATION IS AN ENVIRONMENTALLY FRIENDLY, CFC-FREE, FLEXIBLE ELASTOMERIC THERMAL INSULATION. INSUL-SHEET® INSULATION IS USED TO RETARD HEAT GAIN AND PREVENT CONDENSATION OR FROST FORMATION ON COLD EQUIPMENT, TANKS, VESSELS, DUCTS, OR LARGE O.D. PIPES. IT ALSO EFFECTIVELY RETARDS HEAT LOSS WHEN USED ON HOT EQUIPMENT, DUCTS, OR LARGE PIPES. INSUL-SHEET® CAN BE USED AS DUCT COVERING. THICKNESS HAS BEEN CALCULATED TO CONTROL CONDENSATION ON COLD SURFACES. FOR OPTIMUM PERFORMANCE, OUTDOOR APPLICATIONS REQUIRE 374 PROTECTIVE COATING OR OTHER RECOMMENDED PROTECTIVE COATING, CLADDING OR JACKETING. SPECIFICATION COMPLIANCE
- ASTM C 534 TYPE 2 (SHEET), GRADE 1 ASTM D 1056-00-2C1 NEW YORK CITY MEA 186-86-M VOL. IV USDA REQUIREMENTS STC = 17 PER ASTM E 90. UL 94-5V FLAMMABILITY CLASSIFICATION (RECOGNITION NO. E300774) ASTM E 84 2" 25/50-TESTED ACCORDING TO UL 723 AND NFPA 255 COMPLIES WITH REQUIREMENTS OF CAN/ULC S102-03. NFPA NO. 101 CLASS A RATING. MEETS REQUIREMENTS OF NFPA 90A/B SECT. 2.3.3 FOR SUPPLEMENTARY MATERIALS FOR AIR DISTRIBUTION SYSTEMS. MEETS REQUIREMENTS OF UL 181 SECTIONS 11.0 AND 16.0 (MOLD GROWTH/AIR EROSION). MEETS REQUIREMENTS OF ASTM C 411 (TEST METHOD FOR HOT SURFACE PERFORMANCE OF HIGH TEMPERATURE THERMAL INSULATION). MIL-P-15280, FORM S (SHEET). R8 SHEET MEETS R-VALUE REQUIREMENTS OF THE INTERNATIONAL ENERGY CONSERVATION CODE FOR OUTDOOR DUCTWORK. SOLD IN PACKAGE QUANTITY OF 1, PRICED EACH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Silicone Grilling Glove 13.5 in. L X 7 in. W 2 pk (5558)
- NABISCO Nabisco Graham Cracker Crumbs 5lbs, PK2 (00826)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- RINNAI BYPASS FILTER, RUR98I/E (109000451)
- K-FLEX USA L.L.C. Insul-Tube® 6'L, 3/8" Wall Thickness, 1/2" Nom. I.D (6RX038048)
- TURBO AIR Door Spring (G8F0501000)
- GLASTENDER Pump Tube - Detergent (GT037425)
- JADE H Burner - Dynachrome Dbq/Dob (1205000000)
- TURBOCHEF Cooking Basket, Ptfe , Solid (I19166)
- STAR MANUFACTURING Orifice (52) (2A-Z4931)
- WILBUR CURTIS Trap, Steam , Cappuccino Maker (CA-1005-03-P)
- K-Flex Usa L.L.C. Food Service Appliance Parts