Shop All Pipe Insulation
K-Flex Usa L.L.C.
Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1-5/8" Nom. I.D
Mfr # 6RXLO048158
Zoro # G502695978
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa L.L.C.
- MFR # 6RXLO048158
- Zoro # G502695978
- UPC # 841007117335
- Country of Origin Sri Lanka
- Category Pipe Insulation
Description
INSUL-LOCK® SELF SEAL 6'L, 1/2" WALL THICKNESS, 1-5/8" NOM. I.D THIS SUPERIOR CLOSED CELL INSULATION IS DESIGNED TO RETARD HEAT FLOW AND PREVENT CONDENSATION WHEN PROPERLY INSTALLED. INSUL-LOCK® SEAM-SEAL PIPE INSULATION IS PRE-SLIT WITH A FACTORY APPLIED SPECIALLY FORMULATED BONDING ADHESIVE APPLIED TO BOTH SEAM SURFACES AND COMES WITH CONVENIENT BUILT-IN RELEASE LINERS WHICH ALLOW FOR EASY INSTALLATION. IDEAL FOR APPLICATIONS SUCH AS REFRIGERANT LINES, COLD WATER PLUMBING, ROOF DRAINS AND CHILLED WATER SYSTEMS. INSUL-LOCK® SEAM-SEAL PIPE INSULATION IS MADE FROM A UV RESISTANT ELASTOMERIC BLEND. FOR MODERATE UV EXPOSURE, NO ADDITIONAL PROTECTIVE COATING NEEDED. HOWEVER, FOR SEVERE UV EXPOSURE (ROOFTOP APPLICATIONS) OR WHERE OPTIMUM PERFORMANCE IS REQUIRED, 374 PROTECTIVE COATING OR APPROVED JACKETING OR CLADDING SHOULD BE USED. SPECIFICATION COMPLIANCE ASTM C 534 TYPE 1 (TUBING), GRADE 1 ASTM D 1056-00-2C1 NEW YORK CITY MEA 186-86-M VOL. IV USDA REQUIREMENTS. UL 94-5V FLAMMABILITY CLASSIFICATION (RECOGNITION NO. E300774) ASTM E 84 1-1/2" 25/50-TESTED ACCORDING TO UL 723 AND NFPA 255 COMPLIES WITH REQUIREMENTS OF CAN/ULC S102-03. FMRC APPROVAL GUIDE CHAPTER 14 PIPE INSULATION. MEETS REQUIREMENTS OF NFPA 90A SECT. 2.3.3 FOR SUPPLEMENTARY MATERIALS FOR AIR DISTRIBUTION SYSTEMS. MEETS REQUIREMENTS OF ASTM C 411 (TEST METHOD FOR HOT SURFACE PERFORMANCE OF HIGH TEMPERATURE THERMAL INSULATION). MEETS REQUIREMENTS OF UL 181 SECTIONS 11.0 AND 16.0 (MOLD GROWTH/AIR EROSION). SOLD IN PACKAGE QUANTITY OF 18, PRICED EACH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINSE QUIK Bone Spray Head, BONE Head only (MR-427-BW)
- HASTINGS HOME 5-tier Hastings Home Slim Rolling Cart, Laundry Room, Bathroom, Kitchen Organizer on Wheels, White (951611JLQ)
- MADE TO MATCH KDH8726 Kitchen Faucet Pull-Down Sprayer for GS8726DL (KDH8726)
- ISPRING Sediment Filter Replacement Cartridge for Whole House (FP15B)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 2" Nom. I.D (6RXLO048200)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 3/8" Wall Thickness, 5/8" Nom. I.D (6RXL038058)
- K-FLEX USA L.L.C. InsulLock Self Seal 6'L, 1 Wall Thickness, 138 Nom ID (6RXLO100138)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 1-1/8" Nom. I.D (6RXL048118)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall (328-AC31212)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11012SY)
- ARMACELL 1-1/8" Id X 1-1/2" Armaflex Pipe Insul. 36/Ctn (APT11815)
- K-Flex Usa L.L.C. Pipe Insulation