Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
K-Flex Usa
Isolation Material, Gray, 56-1/4in.W (Discontinued)
Mfr # 6RSKD048050-5625
Zoro # G3113470
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 56-1/4"
- Length 50 ft.
- Material Elastomeric
- Noise Reduction Coefficient (NRC) 0.10
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD048050-5625
- Zoro # G3113470
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 56-1/4" |
Length | 50 ft. |
Details
Item | Sound Insulating Duct Liner |
Material | Elastomeric |
Noise Reduction Coefficient (NRC) | 0.10 |
Color | Gray |
Standards | UL 94: V-1, 5VA, UL Greenguard, ASTM E84 |
Thickness | 0.5" |
Resistant To | Mildew, Bacteria |
Temp. Range | -40 Degrees to 200 Degrees F |
Application | Noise Abatement, Insulation |
Description
Sound Insulating Duct Liner, Width 56-1/4 In., Length 50 ft, Thickness 0.5 In., Color Gray, Noise Reduction Coefficient (NRC) 0.10, Material Elastomeric, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Mildew, Bacteria, Standards UL 94: V-1, 5VA, UL Greenguard, ASTM E84
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.