Shop All Insulation Sheets
K-Flex Usa
Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green
Mfr # 6RSHF3X4100
Zoro # G2669021
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Body Material Halogen-Free NBR
- Wall Thickness - Insulation 1 in
- Insulation Sheet Size 36 in x 48 in
- Insulation Temp. Range -297 Degrees F to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSHF3X4100
- Zoro # G2669021
- UPC # 000000102667
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 36 in x 48 in |
Sheet Size | 36" x 48" |
Description
Insulation Sheet, Insulation Material Buna-N Rubber, Insulation Color Green, Overall Length 4 ft, Overall Width 36 in, Thickness 1 in, Minimum Operating Temperature -297 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 250 Degrees F, Jacket Material Unfaced, R Value 4, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- PARKER Flare Fittings, Brass, 1-7/8 (43F-10-12)
- ANVIL 2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200090)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- K-FLEX USA Thermal Insulation Sheet (6RSX068050)
- K-FLEX USA 36" x 48" Black Elastomeric Insulation Sheet 1/2" Wall (6RSXG3X4048)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1/2 in Wall, Green (6RSHF3X4048)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSXG3X4100)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- K-Flex Usa Insulation Sheets