Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 60 in W, 50 ft L
Mfr # 6RSKD100050-60
Zoro # G0377557
product price: $749.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Width 60 in
- Material NBR/PVC Based Elastomeric
- Thickness 1 in
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD100050-60
- Zoro # G0377557
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 60 in |
Length | 50 ft |
Details
Material | NBR/PVC Based Elastomeric |
Thickness | 1 in |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Temp. Range | -297 Degrees to 220 Degrees F |
Resistant To | Fungal and Bacterial Growth, Mold |
Includes | Roll |
Description
Duct Liner, Width 60 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m) (1003000)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- AURALEX ACOUSTICS StopGap (StopGap)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012148)
- K-Flex Usa Hearing Protection