Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 60 in W, 100 ft L
Mfr # 6RSKD048100-60
Zoro # G0378029
product price: $1,319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,319.99
Free 30-Day Returns
Key Features
- Width 60 in
- Thickness 0.5 in
- Material NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC) 0.1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD048100-60
- Zoro # G0378029
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 60 in |
Length | 100 ft |
Details
Thickness | 0.5 in |
Material | NBR/PVC Based Elastomeric |
Noise Reduction Coefficient (NRC) | 0.1 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Includes | Roll |
Temp. Range | -297 Degrees to 300 Degrees F |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 60 in, Length 100 ft, Thickness 0.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.1, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 300 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, Cool Flow Valve, Molded, Dual Headstrap, Welding Respirator, Pack of 10 (8515)
- VISWERX Hi-Vis Split Leather Palm Glove XL (127-11023)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Not For Human Consumption Sign, Landscape, L-15178 (OS-NS-A-710-L-15178)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- K-Flex Usa Hearing Protection