Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 59 in W, 50 ft L
Mfr # 6RSKD100050-59
Zoro # G0377496
product price: $797.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Width 59 in
- Material NBR/PVC Based Elastomeric
- Thickness 1 in
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD100050-59
- Zoro # G0377496
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 59 in |
Length | 50 ft |
Details
Material | NBR/PVC Based Elastomeric |
Thickness | 1 in |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Includes | Roll |
Temp. Range | -297 Degrees to 220 Degrees F |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 59 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- HONEYWELL MILLER Titan Non-Stretch Harness, Tongue Buckle Legs, Orange (T4500/UAK)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL5X001200)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Orange (8038-B 3XL)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- COMPONENT HARDWARE Latex Sound Deadener Can, 1 Gal., Gray (Q75-1366)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 (CF1)
- K-Flex Usa Sound Control and Acoustical Absorption