Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 59 in W, 35 ft L
Mfr # 6RSKD148035-59
Zoro # G0377469
product price: $798.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Width 59 in
- Thickness 1.5 in
- Material NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD148035-59
- Zoro # G0377469
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 59 in |
Length | 35 ft |
Details
Thickness | 1.5 in |
Material | NBR/PVC Based Elastomeric |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Temp. Range | -297 Degrees to 220 Degrees F |
Includes | Roll |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 59 in, Length 35 ft, Thickness 1.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-4000-595-GN)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- AURALEX ACOUSTICS Wall-Ceiling Mount, 2-1/8 in. W, Plastic (SNAP-ON ANCHOR)
- SOUND CURTAINS Ceiling Baffle, 24" W x 48" L, Gray, PK8 (G QFA 10 42)
- K-Flex Usa Hearing Protection