Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 56 1/4 in W, 50 ft L
Mfr # 6RSKD100050-5625
Zoro # G0377758
product price: $763.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$763.99
Free 30-Day Returns
Key Features
- Width 56 1/4 in
- Thickness 1 in
- Material NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD100050-5625
- Zoro # G0377758
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 56 1/4 in |
Length | 50 ft |
Details
Thickness | 1 in |
Material | NBR/PVC Based Elastomeric |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Temp. Range | -297 Degrees to 220 Degrees F |
Includes | Roll |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 56 1/4 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/L)
- BRADY Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In (5744-II)
- K-FLEX USA Duct Liner 60 in W, 50 ft L (6RSKD100050-60)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- ARMACELL 1"x59"x50' BLACK AP ARMAFLEX NON SA DUCT LINER (ADR10059050)
- ARMACELL 3/8" X 48" X 100' Armaflex Roll 400/Ctn (APR38040)
- K-Flex Usa Hearing Protection