Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 56 1/4 in W, 100 ft L
Mfr # 6RSKD048100-5625
Zoro # G0377660
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Width 56 1/4 in
- Material NBR/PVC Based Elastomeric
- Thickness 0.5 in
- Noise Reduction Coefficient (NRC) 0.1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD048100-5625
- Zoro # G0377660
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 56 1/4 in |
Length | 100 ft |
Details
Material | NBR/PVC Based Elastomeric |
Thickness | 0.5 in |
Noise Reduction Coefficient (NRC) | 0.1 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Includes | Roll |
Temp. Range | -297 Degrees to 220 Degrees F |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 56 1/4 in, Length 100 ft, Thickness 0.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.1, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- MARPAC Marpac MAR-DOHM-UNO Noise Sound Machine - White (MAR-DOHM/UNO)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- K-FLEX USA Duct Liner 60 in W, 50 ft L (6RSKD100050-60)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 3in, PK4 (CF3)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- K-Flex Usa Hearing Protection