Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 48 in W, 50 ft L
Mfr # 6RSKDG100050-48
Zoro # G0377688
product price: $1,136.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Material NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
- Standards ASTM E-84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKDG100050-48
- Zoro # G0377688
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 50 ft |
Details
Thickness | 1 in |
Material | NBR/PVC Based Elastomeric |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Resistant To | Fungal and Bacterial Growth, Mold |
Temp. Range | -40 Degrees to 200 Degrees F |
Includes | Roll with PSA |
Description
Duct Liner, Width 48 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll with PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Economy Split Cowhide Leather Palm, PK12 (85-7513P)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- SHOWA ATLAS Industrial Gloves, L, Knit Wrist Cuff, Natural Rubber Coating, BlueLight Gray (300L-09.RT)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- SOUND SEAL Acoustic Panel, Decorative, Neutral, 4sqft (FWP22N)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- K-Flex Usa Hearing Protection