Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 48 in W, 50 ft L
Mfr # 6RSKD100050-48
Zoro # G0377520
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Width 48 in
- Thickness 1 in
- Material NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD100050-48
- Zoro # G0377520
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 50 ft |
Details
Thickness | 1 in |
Material | NBR/PVC Based Elastomeric |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Temp. Range | -297 Degrees to 220 Degrees F |
Includes | Roll |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 48 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Hi-Viz Helmet - Red (KASKSHV-RD)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 IRUV 5 Unbound (29080)
- NMC Danger Do Not Remove This Tag, Pk25 (RPT66)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- BAND-IT EDGING WHT MELA 3/4""X50' (38565)
- K-Flex Usa Hearing Protection