Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 48 in W, 35 ft L
Mfr # 6RSKD148035-48
Zoro # G0378065
product price: $872.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Width 48 in
- Material NBR/PVC Based Elastomeric
- Thickness 1.5 in
- Noise Reduction Coefficient (NRC) 0.55
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD148035-48
- Zoro # G0378065
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 35 ft |
Details
Material | NBR/PVC Based Elastomeric |
Thickness | 1.5 in |
Noise Reduction Coefficient (NRC) | 0.55 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Resistant To | Fungal and Bacterial Growth, Mold |
Temp. Range | -297 Degrees to 300 Degrees F |
Includes | Roll |
Description
Duct Liner, Width 48 in, Length 35 ft, Thickness 1.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 300 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- AURALEX ACOUSTICS SubDude-II (SubDude-II)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- K-Flex Usa Sound Control and Acoustical Absorption