Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 48 in W, 100 ft L
Mfr # 6RSKDG048100-48
Zoro # G0377925
product price: $1,448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Material NBR/PVC Based Elastomeric
- Thickness 0.5 in
- Noise Reduction Coefficient (NRC) 0.1
- Color Gray
- Standards ASTM E-84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKDG048100-48
- Zoro # G0377925
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 100 ft |
Details
Material | NBR/PVC Based Elastomeric |
Thickness | 0.5 in |
Noise Reduction Coefficient (NRC) | 0.1 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Temp. Range | -40 Degrees to 200 Degrees F |
Includes | Roll with PSA |
Resistant To | Fungal and Bacterial Growth, Mold |
Description
Duct Liner, Width 48 in, Length 100 ft, Thickness 0.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.1, Material NBR/PVC Based Elastomeric, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll with PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 13 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-130)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 8PK (LENRD Bass Trap Purple)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- K-Flex Usa Sound Control and Acoustical Absorption