Shop All Sound Control and Acoustical Absorption
K-Flex Usa
Duct Liner 48 in W, 100 ft L
Mfr # 6RSKD048100-48
Zoro # G0377417
product price: $805.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Width 48 in
- Material NBR/PVC Based Elastomeric
- Thickness 0.5 in
- Noise Reduction Coefficient (NRC) 0.1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSKD048100-48
- Zoro # G0377417
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 100 ft |
Details
Material | NBR/PVC Based Elastomeric |
Thickness | 0.5 in |
Noise Reduction Coefficient (NRC) | 0.1 |
Color | Gray |
Standards | ASTM E-84 |
Item | Duct Liner |
Temp. Range | -297 Degrees to 220 Degrees F |
Resistant To | Fungal and Bacterial Growth, Mold |
Includes | Roll |
Description
Duct Liner, Width 48 in, Length 100 ft, Thickness 0.5 in, Color Gray, Noise Reduction Coefficient (NRC) 0.1, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 220 Degrees F, Resistant To Fungal and Bacterial Growth, Mold, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S (0250RGRASML)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- PALISADE Trim Kit 94"L in Wind Gust (6 Pieces) (17306)
- AURALEX ACOUSTICS Isolation Material, 21/64 ft. W, PK24 (PLATFOAM-KIT)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- K-Flex Usa Sound Control and Acoustical Absorption