K-Flex Usa

Contact Cement, 420 Series, Gray/Green, 1 qt, Bottle (Discontinued)


This Product is Discontinued
Shop for all Contact Cement

Key Features

  • Type Adhesive
  • Application Brush or Roller, Pump, Spray
  • Characteristics Forms a resilient, flexible, moisture and heat-resistant bond
  • For Use On Porous or Non-Porous
  • Materials Bonded Concrete, Fiberglass, Metal, Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 1 qt
Size 1 qt
Container Size - Adhesives 1 qt

Description

Contact Cement, Adhesive Color Gray-Green, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 420, Working Time 30 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 300 Degrees F, VOC Content Weight Less Than 674 g/L, Minimum Viscosity 200 cps, Maximum Viscosity 450 cps, Water Resistance Not Water-Resistant, Maximum Application Temperature 100 Degrees F, Application Method Brush On, Roll On, Spray On

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products