Shop All Contact Cement
This Product is Discontinued
K-Flex Usa
Contact Cement, 120 Series, White, 10 fl oz, Tube (Discontinued)
Mfr # 800-120-10
Zoro # G3113190
This Product is Discontinued
Key Features
- Type adhesive
- Application For Use With K-FLEX Clad WT Molded Fitting Covers
- Characteristics low odor, non-staining, Non-yellowing
- Materials Bonded Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 800-120-10
- Zoro # G3113190
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 10 fl oz |
Size | 10 oz. |
Description
Contact Cement, Adhesive Color White, Container Size 10 fl oz, Container Type Tube, Flammability Nonflammable, Series 120, Working Time 24 hr, Heat Resistant No, Low Odor Yes, Water Resistance Not Water-Resistant, Application Method Brush On, Features Non-Staining, Non-Yellowing, Use with K-FLEX CLAD(R) WT Molded Covers, Materials Bonded Plastic, Primary Applications K-FLEX CLAD WT Molded Covers, Full Cure Time 7 day, Functional Cure 48 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.