Shop All Adhesive Applicator Parts
This Product is Discontinued
K-Flex Usa
Brush Can, 5 in Length, 5 in Width (Discontinued)
Mfr # 800-ADH-CAN
Zoro # G3112816
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Adhesives
- Width 5 in
- Length 5 in
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 800-ADH-CAN
- Zoro # G3112816
- Country of Origin Poland
- Category Adhesive Applicator Parts
Dimensions
Width | 5 in |
Length | 5 in |
Container Size | 10 oz |
Details
Item | Brush Can |
For Use With | Adhesives |
Description
Brush Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.