Shop All Pipe Fitting Insulation
K-Flex Usa
7/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall
Mfr # 801-T-048078
Zoro # G3314683
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material NBR/PVC Based Elastomeric
- Fits Tube Size 7/8 in
- Approx. R Value 3.1
- Wall Thickness - Insulation 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-T-048078
- Zoro # G3314683
- UPC # 000000127196
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 7/8 in |
Length | 37/64 in |
Width | 1 7/8 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.1, Color Black, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 7/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VMC6)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- THRIFCO PLUMBING 3/4 X 1-1/2 Inch Stainless Steel Nipple, Packaged (9020026)
- K-FLEX USA 2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068278)
- K-FLEX USA 1-3/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100138)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100448)
- K-FLEX USA 2-3/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068238)
- K-FLEX USA 1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100118)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- K-Flex Usa Pipe & Tubing Insulation