Shop All Pipe Fitting Insulation
K-Flex Usa
7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall
Mfr # 801-LRE-048078
Zoro # G2534761
original price:
$6.39
33% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material NBR/PVC Based Elastomeric
- Fits Tube Size 7/8 in
- Approx. R Value 3.1
- Wall Thickness - Insulation 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-048078
- Zoro # G2534761
- UPC # 000000124867
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 7/8 in |
Length | 23/32 in |
Width | 1 7/8 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.1, Color Black, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 7/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 4"" SLIP (PVC 02116 2000)
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100318)
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100448)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- K-FLEX USA 5/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048058)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048258)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- K-Flex Usa Pipe & Tubing Insulation