Shop All Pipe Insulation Tape
This Product is Discontinued
K-Flex Usa
4" x 75 Ft. Polymeric Pipe Insulation Tape (Discontinued)
Mfr # 800-CLAD-INBL-4
Zoro # G3112840
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 75 ft
- Width 4 in
- Color Black
- Material Polymeric
- Temp. Range -297 Degrees F to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 800-CLAD-INBL-4
- Zoro # G3112840
- Country of Origin United States
- Category Pipe Insulation Tape
Dimensions
Length | 75 ft |
Width | 4 in |
Details
Item | Clad Insulation Seam Seal |
Color | Black |
Material | Polymeric |
Temp. Range | -297 Degrees F to 220 Degrees F |
Includes | Require Contact Adhesive in Order to Secure |
Standards | ASTM E84 25/450, IMO 61/67 Part 2 and 5 |
For Use On | Seams and Edges of K-Flex Clad In Applications |
Description
Clad Insulation Seam Seal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.