Shop All Pipe Insulation
K-Flex Usa
4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068448
Zoro # G2856603
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material NBR/PVC Based Elastomeric
- Color Black
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RX068448
- Zoro # G2856603
- UPC # 000000111645
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 4 in |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.4, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 46, Smoke Developed Index 71, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 22 Anti (22PX-12-MH)
- ZORO SELECT 2" MNPT x 1" FNPT Galvanized Hex Bushing (5P895)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RX100448)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048078)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068278)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048218)
- K-Flex Usa Pipe Insulation