Shop All Pipe Insulation
K-Flex Usa
4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RXLO048448
Zoro # G1808269
original price:
$52.05
29% off
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material NBR/PVC Based Elastomeric
- Approx. K Value 0.23
- For Tube O.D. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO048448
- Zoro # G1808269
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 4 in |
Fits Tube Size | 4 1/2 in |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.2, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 113, Smoke Developed Index 138, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY FLASHING COPPER 4"" (12404)
- LEGEND VALVE 1" S-1001 BALL VALVE (101-045)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Star Shaped Top, clear Single Pack (M 6227)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048200)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068238)
- K-Flex Usa Pipe & Tubing Insulation