Shop All Pipe Insulation
K-Flex Usa
4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100448
Zoro # G1379515
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material NBR/PVC Based Elastomeric
- Insulation Body Material NBR/PVC
- Fits Pipe Size - Pipe Insulation 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX100448
- Zoro # G1379515
- UPC # 000000111973
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Fits Pipe Size - Pipe Insulation | 4 in |
Insulation Length | 6 ft |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.6, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 62, Smoke Developed Index 87, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Shower Caddy Stn Nkl (BATH31-SN-ES)
- FISHER MFG O-Ring Spout Fis (30005000)
- ANVIL 3/4" Male NPT Forged Steel Hex Head Plug Class 6000 (0361313208)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068448)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068348)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- ARMACELL 3/8" Id X 1-1/2" Armaflex Pipe Insul. 60/Ctn (APT03815)
- K-Flex Usa Pipe & Tubing Insulation