Shop All Pipe Insulation Tape
This Product is Discontinued
K-Flex Usa
4" x 150 Ft. Aluminum Pipe Insulation Tape (Discontinued)
Mfr # 800-TAPE-ALF-4
Zoro # G3113461
This Product is Discontinued
Key Features
- Length 150 ft
- Width 4 in
- Color Silver
- Material Aluminum
- Temp. Range -31 Degrees F to 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 800-TAPE-ALF-4
- Zoro # G3113461
- Country of Origin China
- Category Pipe Insulation Tape
Dimensions
Length | 150 ft |
Width | 4 in |
Details
Item | Pipe Insulation Tape |
Color | Silver |
Material | Aluminum |
Temp. Range | -31 Degrees F to 248 Degrees F |
Includes | Pressure Sensitive Adhesive, Release Liner |
For Use On | Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket |
Standards | ASTM E84 25/50, UL 723 |
Minimum Application Temperature | -4 Degrees F |
For Location | Indoor, Outdoor |
Flame Spread Index | 25 |
Elongation | 3.5 % |
For Material Type | Steel |
Maximum Application Temperature | 105 Degrees F |
Adhesive Material | Acrylic |
Smoke Developed Index | 50 |
Description
Pipe Insulation Tape, Backing Material Aluminum, Overall Length 150 ft, Overall Width 4 in, Thickness 3.6 mil, Color Silver, Minimum Operating Temperature -31 Degrees F, Maximum Operating Temperature 248 Degrees F, Standards UL 723/ASTM E84, Adhesive Material Acrylic, For Location Indoor, Outdoor, For Material Type Steel, For Use On Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket, Elongation 3.5 Percent, Flame Spread Index 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- KISSLER Wrench, Straight Seats, 6in. L, Black Steel (08-0400)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 4-Port Closed Manifold (EPXM4PT)
- K-FLEX USA 4" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-4A)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALF-3)
- K-FLEX USA 2" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-2-GB-100)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-3A)
- K-FLEX USA 4" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-4-GB-100)
- K-FLEX USA 2" x 100 ft. Aluminum Pipe Insulation Tape (800-TAPE-AL-2-GB-100)
- BLACK SWAN PTFE Tape-Pink-Water Line-China3/4"X520" (02148)
- K-Flex Usa Pipe Insulation Tape