Shop All Pipe Insulation
K-Flex Usa
3/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068058
Zoro # G1022865
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft.
- For Iron Pipe Size 3/8"
- Material NBR/PVC Based Elastomeric
- For Tube O.D. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX068058
- Zoro # G1022865
- UPC # 000000111416
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/8" |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Insulation Length | 6 ft |
Fits Tube Size | 5/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 5, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 73, Smoke Developed Index 98, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SMU360)
- DANCO CHR Tub Spout Cover (80001)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048058)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038058)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 3/4" Wall (436-AC51234)
- K-Flex Usa Pipe Insulation