Shop All Pipe Insulation
K-Flex Usa
3/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048058
Zoro # G1365341
original price:
$7.25
9% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/8"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 3
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048058
- Zoro # G1365341
- UPC # 000000111034
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/8" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Tube Size | 5/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 68, Smoke Developed Index 93, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" NPT Galvanized Street Tee (0311062400)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068058)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038058)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RX100448)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038118)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- K-Flex Usa Pipe Insulation