Shop All Pipe Insulation
K-Flex Usa
3/8" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100058
Zoro # G1808156
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/8"
- Material NBR/PVC Based Elastomeric
- Temp. Range -70 Degrees to 220 Degrees F
- Approx. R Value 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO100058
- Zoro # G1808156
- Country of Origin Mexico
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/8" |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Tube Size | 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 5/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 7.5, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 5/8 in, Flame Spread Index 124, Smoke Developed Index 149, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HAND DRYER Tamper Proof Wrench (XL4)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (B-2865-04)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048058)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068058)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- K-Flex Usa Pipe Insulation