Shop All Pipe Insulation
K-Flex Usa
3/4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048118
Zoro # G1009425
original price:
$10.79
17% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material NBR/PVC Based Elastomeric
- Insulation Type Unslit
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048118
- Zoro # G1009425
- UPC # 000000111102
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/4" |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 1 1/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.9, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 70, Smoke Developed Index 95, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 80 (90618)
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- DELTA Trinsic, Tank Lever, Matte Black (75960-BL)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038118)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068118)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- K-Flex Usa Pipe & Tubing Insulation