Shop All Pipe Insulation
K-Flex Usa
3" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068358
Zoro # G1723014
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material NBR/PVC Based Elastomeric
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX068358
- Zoro # G1723014
- UPC # 000000111591
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Tube Size | 3 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.1, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 44, Smoke Developed Index 69, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- MOEN Valve Body (100742)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048078)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038118)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- K-Flex Usa Pipe Insulation