Shop All Pipe Insulation
K-Flex Usa
3" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068348
Zoro # G1247407
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material NBR/PVC Based Elastomeric
- Approx. R Value 4.2
- Insulation Approx. R Value 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX068348
- Zoro # G1247407
- UPC # 000000111577
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.2, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 3 in, Flame Spread Index 43, Smoke Developed Index 68, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (78102)
- PARKER Connector, Nylon, CompxM, 1/4In (N4MC4)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STV)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048200)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068118)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068400)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068448)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- K-Flex Usa Pipe Insulation