Shop All Pipe Insulation
K-Flex Usa
3" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100358
Zoro # G2580803
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material NBR/PVC Based Elastomeric
- Wall Thickness - Insulation 1 in
- Insulation Type Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX100358
- Zoro # G2580803
- UPC # 000000111935
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Insulation Length | 6 ft |
Fits Tube Size | 3 5/8 in |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.5, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 60, Smoke Developed Index 85, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF10410)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048358)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068358)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068118)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- K-Flex Usa Pipe & Tubing Insulation