Shop All Pipe Insulation Tape
K-Flex Usa
3" x 150 Ft. Aluminum Pipe Insulation Tape
Mfr # 800-TAPE-ALF-3
Zoro # G3113330
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 150 ft
- Width 3 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 800-TAPE-ALF-3
- Zoro # G3113330
- Country of Origin Poland
- Category Pipe Insulation Tape
Dimensions
Length | 150 ft |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Insulation Tape |
Color | Silver |
Material | Aluminum |
Temp. Range | -31 Degrees F to 248 Degrees F |
For Use On | Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket |
Standards | ASTM E84 25/50, UL 723 |
Includes | Pressure Sensitive Adhesive, Release Liner |
For Location | Indoor, Outdoor |
Maximum Application Temperature | 105 Degrees F |
For Piping System | Solvent |
Elongation | 3.5 % |
Smoke Developed Index | 50 |
For Material Type | Laminated Fiberglass |
Minimum Application Temperature | -4 Degrees F |
Adhesive Material | Acrylic |
Green Environmental Properties | Low Moisture Vapor Transmission Rate |
Flame Spread Index | 25 |
Description
Pipe Insulation Tape, Backing Material FSK, Overall Length 150 ft, Overall Width 3 in, Thickness 3.6 mil, Color Silver, Minimum Operating Temperature -31 Degrees F, Maximum Operating Temperature 248 Degrees F, Standards PSTC-101/ASTM D3330, PSTC-131/ASTM D3759, PSTC-133/ASTM D3652, PSTC-6/ASTM D3121, UL 723/ASTM E84, Adhesive Material Acrylic, For Location Indoor, Outdoor, For Material Type Laminated Fiberglass, For Use On HVAC Ductwork, Elongation 3.5 Percent, Flame Spread Index 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 1 1/2", FNPT, 30 Mesh (LST150-30)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 10 21)
- GROHE Thermo Element, Grohe, Brass (47111000)
- K-FLEX USA 4" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-4-GB-100)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 130 mil Thick, Cork, Black (800-TAPE-CRK)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 125 mil Thick, Buna-N Rubber/PVC, Black (800-EL-018)
- K-FLEX USA 4" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-4A)
- K-FLEX USA 2" x 100 ft. Aluminum Pipe Insulation Tape (800-TAPE-AL-2-GB-100)
- K-FLEX USA 2" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-2-GB-100)
- BLACK SWAN PTFE Tape-High Den-China1/2X520-10Pack (02125-10)
- K-Flex Usa Pipe & Tubing Insulation