Shop All Pipe Fitting Insulation
K-Flex Usa
3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall
Mfr # 801-LRE-068358
Zoro # G2838272
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material NBR/PVC Based Elastomeric
- Fits Tube Size 3 5/8 in
- Approx. R Value 3.2
- Wall Thickness - Insulation 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 801-LRE-068358
- Zoro # G2838272
- UPC # 000000125178
- Country of Origin Mexico
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 3 5/8 in |
Width | 5 1/8 in |
Length | 1 5/64 in |
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 3/4 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.2, Color Black, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 5/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Union Connector (P6UC6)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Silver, 10 PK (3175 60 17)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H086)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- K-FLEX USA 1-5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048158)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100138)
- K-FLEX USA 2-1/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048218)
- K-FLEX USA 1-5/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068158)
- K-FLEX USA 3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068068)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068200)
- K-FLEX USA Rubber Insulation Fitting (801-T-100358)
- K-Flex Usa Pipe Fitting Insulation