Shop All Pipe Insulation
K-Flex Usa
3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RX068318
Zoro # G3288546
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft.
- For Iron Pipe Size 3-1/8"
- Material NBR/PVC Based Elastomeric
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RX068318
- Zoro # G3288546
- UPC # 000000111560
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/8" |
Insulation Length | 6 ft |
Fits Tube Size | 3 1/8 in |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.1, Form Tube, For Copper Tube Size 3 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 42, Smoke Developed Index 67, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1" Sweat Combination Strainer Valve (SV2E-100S-100S)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Yellow (PU38AY)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075202.002)
- DANCO Spud Gasket Black Rubber (40488B)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068448)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048078)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048418)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068218)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- K-Flex Usa Pipe & Tubing Insulation