Shop All Pipe Insulation
K-Flex Usa
3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048318
Zoro # G2259442
original price:
$11.59
9% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-1/8"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 2.7
- Fits Tube Size 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX048318
- Zoro # G2259442
- UPC # 000000111249
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/8" |
Fits Tube Size | 3 1/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.7, Form Tube, For Copper Tube Size 3 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 31, Smoke Developed Index 56, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Vent Hood (AS36352-2H)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P466)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100318)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048278)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100138)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- K-Flex Usa Pipe & Tubing Insulation